Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A/C leak detection additive

Air-conditioning leak detection dye stick
LKDETRADD-A/C-1,8ML

Art.-no. 0892764011
EAN 4024835005579
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
Fluorescent additive for localising leaks in R 134a air-conditioning systems without air conditioning service units.

Air-conditioning service unit not required to perform a service


Portable

Notice

If the special filling adapter is mounted, no pressure is displayed on the service unit pressure gauge. Remove the adapter to measure the high pressure.


Adapter art. no. 0764000111 and art. no. 0764000112 can only be used with a 134a coupling.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For reliable localisation of leaks and micro-leaks in R134a air-conditioning systems. Can be used in air-conditioning systems with electric compressors (hybrid, start/stop, electric vehicles).

Instructions
  • Remove one sealing cap and screw the free end of the leak detection additive to the filling adapter, art. no. 0764000111

  • Remove the second sealing cap and screw on intermediate adapter, item no. 0764000112

  • Connect the fully assembled special R134a filling adapter to the high-pressure side

  • Connect the R134a quick-release coupling on the service unit to the free end of the special R134a filling adapter

  • Fill the air-conditioning unit with the corresponding amount of refrigerant. The additive is then flushed into the air-conditioning unit

Contents

1.8 ml

Chemical basis

Synthetic oil

Colour

Yellow

Smell/fragrance

Aromatic

Density

0.97 g/cm³

Shelf life from production

48 Month

Min. flashing point

88 °C

Water-soluble

No

Viscosity/consistency

Liquid

Boiling point

217 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter K

ADAPT-K-F.A/C-CON-CAR

COOLIUS
To connect the high pressure service connection on the car air-conditioning unit to the leak detection additive stick.
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Maintenance sticker For the engine compartment

MAINTSTCK-F.ENGCPRT-A/C-PLA

COOLIUS
x 25 pcs
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information