A 905 door handle
Door handle A 905
DH-A2-A905-HIDDEN-HERO-ROS-H-H-L-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Design
- These door handles eliminate the need for keys or WC rosettes. The door is locked simply by pulling or pushing the door handle (without the need for additional sliding buttons). Emergency opening remains possible.
- The innovative 5 mm rosette with compression spring technology on one side ensures that the door handle returns to the horizontal position after being actuated
- Meets higher requirements than EN 1906 Class 3
The rosettes are easy to install
- Pre-assembled module on one side (ball-bearing-mounted handle on base rosette and mounted square spindle)
- Continuous screw connection with metric M4 screws
High-quality handle bearing
- Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
With a DIN R fitting, the right-hand door handle is used for locking. With a DIN L fitting, the left-hand door handle is used for locking.
The locking force on the outside of the door is up to 120 kg.
This pair of door handles ensures that the square spindle is always located securely in the door handle on one side.
Interior door, open
Interior door, locked
Bathroom/WC, unlocked
Emergency unlocking mechanism
Emergency unlocking mechanism
Dimensions subject to change. Subject to technical changes
Datasheets(X)
![]() | |
Colour | Stainless steel, matt |
Gloss level | Matt |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Ball-bearing |
Material | Stainless steel A2, 1.4301 |
DIN direction | DIN L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Handle height inc. rosette/ label | 63 mm |
Rosette diameter | 52 mm |
Rosette thickness | 5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
| Classification key in accordance with DIN EN 1906: 2012-12 | |||||||
| 3 | 7 | - | 0 | 0 | 5 | 0 | B |
| Stainless steel and satin black | |||||||
| Classification key in accordance with DIN EN 1906: 2012-12 | |||||||
| 3 | 7 | - | 0 | 0 | 3 | 0 | B |
| Satin titanium grey | |||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
