A 900 door handle on outer plate
Handle plate A900 on outer plate w cylinder cover
DH-A2-A900-OUTS-H-CC-92-8-210-MATT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257518.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265607.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257523.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- Best possible hold, as handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- Cylinder cover offers good protection against Zieh-Fix door-opening devices commonly used in break-ins, or breakage of the cylinder with pliers
- Drill guard is located on the rear of the fitting
- The metal fittings can be used in DIN R and DIN L doors without alteration
Fastening material, square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | BC |
Area of application | Object area |
Suitable for | House doors |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 40 mm |
Handle length | 145 mm |
Hole distance | 210 mm |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 12-16 mm |
Door-plate length | 245 mm |
Door-plate width | 36 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 64 mm |
Classification key in line with DIN EN 1906: 2010-09 | |||||||
4 | 7 | - | B | 0 | 4 | 0 | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!