A 730 door handle
Rosette fitting A 730
DH-A2-A730-ROS-KH-MATT
Art.-no. 0688153310
EAN 4058794210613
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached simply through special support cams that are pressed together in an infinitely variable arrangement.
Flush look
without the rosettes being milled into the door leaf.
Door handle fittings include a split square ■ 8 mm.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Gloss level | Matt |
Punched-hole | KI oval |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Bearing Technology | Door handle, loose, With plastic bearing |
Material | Stainless steel A2, 1.4301 |
Suitable for min./max. door thickness (TS) | 38-50 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 40 mm |
Handle length | 135 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 66.5 mm |
Width of rosette | 55 mm |
Rosette thickness | 1.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Included in delivery | 2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of handle rosettes, 1 x pair of BB rosettes, 1 x installation instructions/drilling template |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
