Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 705 door handle

Rosette fitting A 705
DH-A2-A705-ROS-KH-MATT

Art.-no. 0688153050
EAN 4058794210491
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
The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
  • Very simple assembly and best-possible hold

  • Handles and base rosette are mounted separately for easier access, rosettes are attached simply through special support cams that are pressed together in an infinitely variable arrangement

  • Flush look

  • Without the rosettes being milled into the door leaf
Notice

Door handle fittings include a split square ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Punched-hole

KI oval

Suitable for

Interior doors

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, loose
With plastic bearing

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-50 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

60 mm

Handle length

135 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

61 mm

Width of rosette

55 mm

Rosette thickness

1.5 mm

Cam diameter

7.5 mm

Hole distance

38 mm

Included in delivery

2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of handle rosettes, 1 x pair of BB rosettes, 1 x installation instructions/drilling template

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
T-handle, TX with side tip

SCRDRIV-HNDL-T-INTX-15X100

ZEBRA
TX socket
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
Drilling jig base element For door handles and security door fittings

AY-DRILLINGJIG-DRFRN-UNIVERSAL

x 1 pcs
Drilling jig For door handles and security door fittings with deadlock/CK punch

AY-DRILLINGJIG-DRFRN-INSERT-72/38-D7,5MM

x 1 pcs
Drilling jig For escutcheon fittings with WC thumbturn

AY-DRILLINGJIG-DRFRN-INSERT-78/38-D7,5MM
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
A 105 door handle

DH-A2-A105-ROS-KH-MATT

Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands