Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 705 door handle

Rosette fitting A 705
DH-A2-A705-ROS-KH-MATT

Art.-no. 0688153050

EAN 4058794210491

-,--
price per selected packing unit
| Individual prices for customers after login
A 705 door handle

Art.-no. 0688153050

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
  • Very simple assembly and best-possible hold

  • Handles and base rosette are mounted separately for easier access, rosettes are attached simply through special support cams that are pressed together in an infinitely variable arrangement

  • Flush look

  • Without the rosettes being milled into the door leaf
Notice

Door handle fittings include a split square ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.

Gloss level

Matt

Punched-hole

KI oval

Suitable for

Interior doors

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, loose, With plastic bearing

Material

Stainless steel A2, 1.4301

Suitable for min./max. door thickness (TS)

38-50 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

60 mm

Handle length

135 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

61 mm

Width of rosette

55 mm

Rosette thickness

1.5 mm

Cam diameter

7.5 mm

Hole distance

38 mm

Included in delivery

2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of handle rosettes, 1 x pair of BB rosettes, 1 x installation instructions/drilling template

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
T-handle 2-component TX with side drive

SCRDRIV-HNDL-T-INTX-15X124

Featuring an asymmetric 2-component handle for better grip and perfect power transmission
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling jig for escutcheon fittings

DRLJIG-DH-SET-F-HANDLE-CAMS-D7,5

Quick, easy and safe pre-drilling of escutcheon fittings with dia. 7.5 mm cams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information