A 602 door handle
Rosette fitting A 602
DH-A2-A602-ROS-CK-L/R-MATT
Art.-no. 0687156032
EAN 4053479358178
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide
- The continuous screw connection with metric screws and support cam provide optimal support for the rosette
- Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Door handle fittings include a square spindle or steel door spindle with front borehole ■ 8 mm.
Delivery time approx. 10 working days.
Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For the property sector e.g. office, toilet doors, doors in medical practices, hotels; old people's homes, hospital.
![]() | |
Punched-hole | PC |
Fitting version | Handle/handle |
Suitable for | Building doors, Apartment entrance doors, Interior doors |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, fixed, Spring-mounted, Ball-bearing |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 38-45 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 38 mm |
Handle length | 141 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 69.5 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 55 mm |
Rosette thickness | 9 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
| Classification key according to DIN EN 1906: 2012-12 | |||||||
| 4 | D9* | - | 0 | 1 | 5 | 0 | B |
| * 1 million test cycles, tested according to MPAZert | |||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
