A 510 lockable window handle
Window handle A 510 lockable
WH-RT-A510-MATT-LOKABLE-30-10
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Cam secures the base rosette against twisting
- Consistent design, matching door handles available
- Pressure cylinder, keyed alike, with a key matching all window handles of this model
- Meets the requirements of DIN EN 1627, RC1-RC3
Specified dimensions not binding. Subject to technical changes.
ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.
For public areas e.g. wood, plastic and aluminium windows.
![]() | |
Shape of door handle | Ulm handle |
Werkstoff | Stainless steel A2, 1.4301 |
Material of basic rosette | Metal |
Material of pin | Steel |
Gloss level | Matt |
Length of pin (A) | 30 mm |
Square size | 7 mm |
Cam diameter | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 133 mm |
Standards | EN 1627, EN 13126-3:2011 |
Environmental Product Declaration | Yes |
Classification key according to DIN EN 13126-3: 2012-02 | ||||||||
1 | 5/180 | - | 0 | 1 | 3 | 2/2 | 3/C1 | - |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!