Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 507 door handle

DH-A2-A507-SP-CK-L/R-MATT

Art.-no. 0687154572

EAN 4053479288079

-,--
price per selected packing unit
| Individual prices for customers after login
A 507 door handle

Art.-no. 0687154572

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy and safe installation of a short plate fitting
  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M8 thread. Door handles can also be supplied with an anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, buildings, e.g. interior, office, WC/bathroom and corridor doors.

Punched-hole

PC

Fitting version

Handle/handle

Suitable for

Office doors, Surgery doors, Apartment entrance doors, Interior doors

Distance (from handle to lock)

72 mm

Fire protection certified

No

Bearing Technology

Door handle, fixed, With plastic bearing

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-45 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 4

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

62 mm

Handle length

142 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

68 mm

Rosette/ shield shape

Short plate rounded

Cam diameter

8 mm

Door-plate length

170 mm

Label thickness

8 mm

Hole distance

90.5 mm

Classification key according to DIN EN 1906: 2012-12
4 7 - 0 1 4 0 U
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Doorstop, type G

DRSTOP-G-A2-MATT

3-point mounting by means of a screw (visible) and two vulcanised locking pins dia. 8 mm
x 1 pcs
A 505 window handle

WH-RT-A505-MATT-38-10

The base escutcheon is equipped with quadruple 90° ball locking, which secures the horizontal or vertical position of the window handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information