A 507 FS Click door handle
Rosette fitting A 507 FS Click
DH-A2-A507/FS-CLICK-CH-ROS-CK-L/R-MATT
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation
- One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly
- Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection
- After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening
- Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Door handle fittings include either an unattached square solid spindle, handle/knob spindle or split panic spindle ■ 9 mm. Door handles can also be supplied with an antibacterial surface by special order.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Specified dimensions not binding. Subject to technical changes.
For public areas, e.g. fire doors, panic doors and smoke protection doors.
![]() | |
Fire protection certified | Yes |
Fitting version | Handle/knob |
Suitable for | Fire protection doors, Smoke protection doors |
Punched-hole | PC |
Distance (from handle to lock) | 72 mm |
Bearing Technology | Door handle, fixed, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness | 40-65 mm |
DIN direction | DIN R/L |
Standards | EN 1906, EN 179, DIN 18273 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 9 mm |
Spindle | With M8 thread |
Insertion depth | 61 mm |
Handle length | 142 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 50 mm |
Handle height inc. rosette/ label | 69 mm |
Rosette diameter | 55 mm |
Rosette thickness | 9 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
Classification key according to DIN EN 1906: 2012-12 | |||||||
4 | 7 | - | B1 | 1 | 4 | 0 | A |
Würth Catalogue (7)
Datasheets (0)
Certificates/ Documents (5)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt