Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 502 lockable window handle

Window handle A 502 lockable
WH-RT-A502-MATT-LOKABLE-30-10

Art.-no. 0687751532
EAN 4053479289489
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
100 Nm allows use on burglar-resistant windows
  • Cam secures the base rosette against twisting

  • Consistent design, matching door handles available

  • Pressure cylinder, keyed alike, with a key matching all window handles of this model

  • Meets the requirements of DIN EN 1627, RC1-RC3

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.



For public areas e.g. wood, plastic and aluminium windows.

Shape of door handle

U

Material

Stainless steel A2, 1.4301

Material of basic rosette

Metal

Material of pin

Steel

Gloss level

Matt

Length of pin (A)

30 mm

Square size

7 mm

Cam diameter

10 mm

Engagement

Fourfold, 90 degrees

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

Yes

Type of closure

Keyed alike

Handle length

133 mm

Handle diameter

20 mm

Standards

EN 1627, EN 13126-3:2011

Environmental Product Declaration

Yes

Classification key according to DIN EN 13126-3: 2012-02
15/180-0132/23/C1-
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 402 door handle

DH-A2-A402-ROS-KH-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 502 door handle

DH-A2-A502-SP-KH-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 602 door handle

DH-A2-A602-ROS-KH-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 802 on oval escutcheon

DH-A2-A802-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 803 on oval escutcheon

DH-A2-A803-OVAL-ROS-L/R-MATT

x 1 pcs
Olive screw with AW drive and lathe centre

OLIVESCR-W.CENTTIP-AW20-(NI)-M5X40

High power transfer
x 100 pcs
Door handle A 302 Click

DH-A2-A302-CLICK-ROS-CK-L/R-MATT

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
x 1 pcs
A 402 door handle

DH-A2-A402-ROS-CK-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
A 502 Click door handle

DH-A2-A502-CLICK-ROS-CK-L/R-MATT

Quick, easy and safe installation of a fitting
x 1 pcs
A 502 door handle

DH-A2-A502-SP-CK-L/R-MATT

Easy and safe installation of a short plate fitting
x 1 pcs
A 602 door handle

DH-A2-A602-ROS-CK-L/R-MATT

Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
x 1 pcs
Door handle A 802 on oval escutcheon

DH-A2-A802/FS-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 803 on oval escutcheon

DH-A2-A803/FS-OVAL-ROS-L/R-MATT