A 502 FS door handle
Short plate fitting A 502 FS
DH-A2-A502/FS-SP-CK-MATT
Art.-no. 0687155502
EAN 4053479288499
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handle and base plate are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread. Door handles can also be supplied with an antibacterial surface on request by special order.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to instructions by a qualified professional. Failure to do so will void any warranty claim.
Delivery time approx. 10 working days after receipt of order for art. no. 0687155505.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For public areas, e.g. fire doors, panic doors and smoke protection doors.
![]() | |
Fire protection certified | Yes |
Fitting version | Handle/handle |
Suitable for | Fire protection doors, Smoke protection doors |
Punched-hole | PC |
Distance (from handle to lock) | 72 mm |
Shape of door handle | U |
Bearing Technology | Door handle, fixed, With plastic bearing |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness | 40-65 mm |
DIN direction | DIN R/L |
Standards | EN 1906, DIN 18273 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Square size | 9 mm |
Insertion depth | 50 mm |
Handle length | 141 mm |
Handle diameter | 21 mm |
Door handle mount diameter | 17.8 mm |
Handle height inc. rosette/ label | 68.5 mm |
Rosette thickness | 8 mm |
Cam diameter | 8 mm |
Hole distance | 90.5 mm |
Door-plate width | 45 mm |
Door-plate length | 170 mm |
Label thickness | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
