Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 502 Click door handle

Rosette fitting A 502 Click
DH-A2-A502-CLICK-ROS-CK-L/R-MATT

Art.-no. 0687154232

EAN 4065746326308

-,--
price per selected packing unit
| Individual prices for customers after login
A 502 Click door handle

Art.-no. 0687154232

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick, easy and safe installation of a fitting
  • Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm. Door handles can also be supplied with an anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For property sector, e.g. office, WC/bathroom and corridor doors.

Punched-hole

PC

Fitting version

Handle/handle

Suitable for

Office doors, Surgery doors, Apartment entrance doors, Interior doors

Distance (from handle to lock)

72 mm

Fire protection certified

No

Shape of door handle

U

Bearing Technology

Door handle, fixed, Spring-mounted

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-45 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 4

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

36 mm

Handle length

141 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

69 mm

Rosette/ shield shape

Rosette round

Rosette diameter

55 mm

Rosette thickness

9 mm

Cam diameter

8 mm

Hole distance

38 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VLB 60 door hinge, 3D design

RECESHNGE-VLB60-3D-DESIGN-HINGE-(A2-OPTI

Concealed door hinge for flush-closing doors up to 100 kg with invisible attachment of the hinges
x 2 pcs
W6X profile double cylinder

PRFLCYL-W6X-DB-6PIN-ML-(NI)-DL-35X40MM

6-pin system reversible key for all common internal and exterior doors
x 1 pcs
Circlip pliers, shape B for shaft circlips

CRCLIPPLRS-B-(19-60MM)

Drilling jig for stainless steel door handles

AY-DRILLGAUGE -DRFRN-A2-CENTERARBOR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information