A 402 door handle
Stainless steel rosette fitting A 402
DH-A2-A402-CH-ROS-CK-L-MATT
price per selected packing unit | Individual prices for customers after login







Register now and access more than 125,000 products
Simple assembly and best possible hold
Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball bearing-mounted on each side with a retaining spring.
Tested long-term functionality
Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.
Specified dimensions not binding. Subject to technical changes!
For private living areas, buildings, e.g. interior, office, WC/bathroom and apartment entrance doors.
![]() | |
Punched-hole | PC |
Fitting version | Handle/knob |
Suitable for | Office doors, Surgery doors, Apartment entrance doors |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, loose, Spring-mounted, Ball-bearing |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 36-45 mm |
DIN direction | DIN L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | With M10 thread roll |
Insertion depth | 45 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 67.5 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 55 mm |
Grip height inc. rosette/label | 89 mm |
Rosette/ shield shape | Rosette round |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Würth Catalogue (6)
Datasheets (0)
Services und Systeme rund ums Produkt