A 134 door handle
Rosette fitting A 134
DH-A2-A134-ROS-KH-MATT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257521.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1265602.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257523.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.
High-quality handle bearing
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use. The door handle is also fitted with return springs on both sides.
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Delivery time: approx. 10 working days for lever/handle sets.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used in private living areas and public areas.
![]() | |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Punched-hole | KI oval |
Suitable for | Office doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Gloss level | Matt |
Suitable for min./max. door thickness (TS) | 36-45 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 70 mm |
Handle length | 139 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 76 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Included in delivery | 2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of handle rosettes, 1 x pair of BB rosettes, 4 x metric screws 4 x 45 mm, 1 x installation instructions/drilling template |
Classification key in line with DIN EN 1906: 2012-12 | |||||||
3 | 7 | – | 0 | 0 | 4 | 0 | B |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!