A 108 door handle
DH-A2-A108-ROS-KH-MATT
Art.-no. 0688151080
EAN 4058794209846
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The door handle has an oval-tipped cross section
- Simple assembly and best-possible hold, since the handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws
- High-quality handle bearing
- Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Delivery time: approx. 10 working days for lever/handle sets.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used in private living areas, e.g. bedroom, bathroom and apartment front doors
![]() | |
Gloss level | Matt |
Punched-hole | KI oval |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | GE, cranked |
Bearing Technology | Door handle, loose, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 60 mm |
Handle length | 135 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 68 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Included in delivery | 2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of handle rosettes, 1 x pair of BB rosettes, 4 x tapping screws 3.9 x 50 mm, 1 x installation instructions/drilling template |
| Classification key in line with DIN EN 1906: 2012-12 | |||||||
| 3 | 7 | – | 0 | 0 | 4 | 0 | B |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
