Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

A 105 door handle

Rosette fitting A 105
DH-A2-A105-ROS-KH-MATT

Art.-no. 0688151050
EAN 4053479228624
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
Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands

Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Punched-hole

KI oval

Suitable for

Interior doors

Fire protection certified

No

Shape of door handle

GE (Frankfurt type)

Bearing Technology

Door handle, loose
Spring-mounted

Material

Stainless steel A2, 1.4301

Material of basic rosette

Glass fiber reinforced plastic plastic

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 3

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

64 mm

Handle length

135 mm

Handle diameter

20 mm

Door handle mount diameter

15.9 mm

Handle height inc. rosette/ label

67.5 mm

Rosette diameter

54 mm

Rosette thickness

9.5 mm

Cam diameter

7.5 mm

Hole distance

38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
T-handle, TX with side tip

SCRDRIV-HNDL-T-INTX-15X100

ZEBRA
TX socket
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
Drilling jig base element For door handles and security door fittings

AY-DRILLINGJIG-DRFRN-UNIVERSAL
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
AL 105 window handle With 4-way lock-in at 90°

WH-RT-A105-MATT-35-10

x 1 pcs
A 505 lockable window handle

WH-RT-A505-MATT-LOKABLE-35-10

100 Nm allows use on burglar-resistant windows
x 1 pcs
Drilling jig For door handles and security door fittings with deadlock/CK punch

AY-DRILLINGJIG-DRFRN-INSERT-72/38-D7,5MM