A 105 door handle
Rosette fitting A 105
DH-A2-A105-CH-ROS-CK-R-MATT
Art.-no. 0688151053
EAN 4053479228655
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and the best-possible hold, since the handles and base rosette are mounted separately and are attached end-to-end using tapping screws
- High-quality handle mount with clearance-free connection and angular movement of ≤ 1 mm between the handle and motion element in the rosette, which ensures stability when used
- Unified design with matching window handles for a consistent appearance
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Gloss level | Matt |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | GE (Frankfurt type) |
Bearing Technology | Door handle, loose, Spring-mounted |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Glass fiber reinforced plastic plastic |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Spindle | With M10 thread roll |
Insertion depth | 64 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 67.5 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 55 mm |
Grip height inc. rosette/label | 89 mm |
Rosette diameter | 54 mm |
Rosette thickness | 9.5 mm |
Cam diameter | 7.5 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
