Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

918-5 test gas For smoke detector and smoke switch

Test gas 918/5
TESTGAS-F.DET-918/5-250ML

Art.-no. 0688002102
EAN 4053479704050
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
  • Used for functional testing (smoke simulation) of the smoke detector and smoke switch

  • Free from halogenated hydrocarbons

  • Colourless with a pleasant odour
Notice

The test gas aerosol can fits the service adapter for the telescopic rod produced by Hekatron.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The test gas is particularly suitable for performing monthly and annual functional tests on the optical smoke detector/smoke switch.

Instructions

Spray the smoke detector/smoke switch several times from a distance of approx. 30 cm, spraying in bursts of approx. one second. If the smoke detector/smoke switch does not react within a maximum of one minute, it is probably defective and should be replaced.

Contents

250 ml

Density

0.5713 g/cm³

Smell/fragrance

Characteristic

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch For closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2--GTS640-DIN-L-SILVER

Quick and easy assembly as all components are pre-mounted ex works.