90° threaded elbow for Alu-Gewinde-WES aluminium pipe
Elbow 90° for aluminium conduit Alu-thread-WES
BOW-F.CND-90DGR-ALU-(THR-WES)-EN40
Art.-no. 0975276240
EAN 4052712471513
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Threaded on two sides and threaded sleeve screwed on one side
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 40 |
Classification code for electrical conduit | 5556 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |