90° threaded elbow for Stapa-Gewinde-WESF steel-armoured pipe
Elbow 90° hot-dip-galvanised for STC-thread-WESF
BOW-F.CND-90DGR-(THR-WESF)-EN25
Art.-no. 0975278225
EAN 4052712469343
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Threaded on two sides and threaded sleeve screwed on one side
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 5557 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -45 to 400 °C |
Material | Steel |
Surface | Hot dip galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |