90° push-in elbow for Stapa-Steck-WESF/WESV steel-armoured pipe
Elbow 90° hot-dip galvanised f. STC-plug-WESF/WESV
BOW-F.CND-90DGR-(PLUG-WESF/WESV)-EN50
Art.-no. 0975268250
EAN 4052712470158
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With moulded-on sleeves on two sides
- This means no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 50 |
Classification code for electrical conduit | 4457 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 400 °C |
Material | Steel |
Surface | Hot dip galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |