90° pipe connector with groove
90° pipe connector with groove
FITT-CLS-PIPESOCKET-90D-FLUTE-D6-H28-L37
Art.-no. 0884600056
EAN 4047376028791
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For the connection of a high-pressure hose to plug-in fittings with a diameter of 6 mm
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 10 mm |
Length (L) | 37 mm |
Material | Steel |
Surface | Zinc plated yellow |
Height (h) | 28 mm |
Design | With groove |
