90° insertion bend for electrical conduit WPKu-EM-F-H0
Elbow for WPKu-EM-F-HO
ELBW-F.CND-(WPKU-EM-F-H0)-EN16
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Suitable for pipe (EN) | EN 16 |
Classification code for electrical conduit | 3342 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -25 to 90 °C |
Colour | Grey |
Material | Special plastics |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt