Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

90° insertion bend for electrical conduit W-IS-EL-F and WPKu-EM-F

Standard elbow for metr. electrical conduits
ELBW-F.CND-90DGR-EN32

Art.-no. 0975245232
EAN 4046777153828
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
VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe (EN)

EN 32

Classification code for electrical conduit

3321

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-5 to 60 °C

Colour

Grey

Material

Polyvinyl chloride - PVC hard

Flame-retardant

Yes

Halogen-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information