90° insertion bend for electrical conduit W-IS-EL-F and WPKu-EM-F
Standard elbow for metr. electrical conduits
AY-PLUGINBOW-CND-90D-EN16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 16 |
Classification code for electrical conduit | 3321 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -5 to 60 °C |
Colour | Grey |
Material | Polyvinyl chloride - PVC hard |
Flame-retardant | Yes |
Halogen-free | No |