Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

90-degree BRK connector with bulkhead fitting

BRK connector, 90 degree, with bulkhead connection
CON-BLKHDCON-BRK-90DGR-M22-M22

Art.-no. 0885331801
EAN 4060052769955
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
Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Cannot be released
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread (D/D1)

M22 x 1.5

Connection thread 2 (D2)

FT M22 x 1.5

Length (L)

22 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information