90-degree BRK connector with bulkhead fitting
BRK connector, 90 degree, with bulkhead connection
CON-BLKHDCON-BRK-90DGR-M22-M22
Art.-no. 0885331801
EAN 4060052769955
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Brass screw connection system for compressed air braking systems in commercial vehicles.
- Plug-in
- Cannot be released
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 73378
- SAE J844
- NFR 12-632
![]() | |
Connection thread (D/D1) | M22 x 1.5 |
Connection thread 2 (D2) | FT M22 x 1.5 |
Length (L) | 22 mm |
Material | Brass |
