Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

9 KW EUROM EK9002 electric fan heater

Fan heater 9 kW EUROM EK9002
FANHEAT-EL-EUROM-EK9002

Art.-no. 9501011287
EAN 4065746615587
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
Powerful device for fast and instant warmth in the working environment
  • Overheating protection provides safety and switches off the appliance reliably if the heat is too high

  • With one cold setting and three warm settings, the fan heater can be adapted to the prevailing temperatures and can also be used as a fan

  • Uniform room heat thanks to continuously adjustable thermostat, therefore also suitable for construction drying

  • Can also be used for larger rooms up to 345 m2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power rating

9 kW

Width

37 cm

Height

35 cm

Depth

50 cm

Cable length

1.9 m

IP protection class

IP 24

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information