7-pin connector 12 V
7-pin plug 12 V
PLGCON-PLUG-PLA-7PIN-12V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A threaded connection is suitable for 9.2 mm to 11.5 mm diameter cables
Aluminium version with cable pull load relief
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: Max. 25 A (with 2.5 mm2 wire)
Complies with ISO 1724 (N-version)
Datasheets(X)
Fitted on trailer
Material | Plastic |
Contact design | Screw contact |
Material of contacts | Copper-zinc alloy |
ISO | 1724 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!