67X SLS table frame
Table frame 67X SLS
TBLFRM-(67X-SLS)-WHITE-(UP/DOWN-MEM)
Art.-no. 0683362425
EAN 4068362059063
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile and individually adjustable
- Continuously width-adjustable telescopic crossbars for individual adjustment of table widths, flexible application
- For 90°,120°, 135° and 180° angled desks
- Suitable for tabletop depths of 800 mm-1,000 mm and a tabletop thickness of 25 mm
- With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)
- Available in 3 trendy colours, crossbars in black
Safe and convenient height adjustment via hand switch
- Hand switch with 3 presets and height display
- With automatic soft start/stop function
- The display switches off after approx. 1 minute - if the buttons are pressed again, the table moves up or down right away
- Built-in collision detection: Table stops and reverses direction to prevent collision
- For body heights up to approx. 2.10 m
- Adjustable 3-stage lifting speed (30 mm/s, 40 mm/s and 60 mm/s), default setting 40 mm/s.
- Adjustable 3-stage collision detection that is based on the sensitivity of the gyro sensor (level 3 is the most sensitive, default setting is level 2)
Safe and robust
- 2-stage lift for greater stability
Datasheets(X)
For office and desk workstations.
![]() | |
Dynamic load capacity | 150 kg |
Static load capacity | 200 kg |
Min./max. height adjustment | 615-1275 mm |
Min./max. width adjustment | 1375-2076 mm |
Min./max. width adjustment 2 | 1295-1945 mm |
Min. nominal voltage | 220 V/AC |
Max. nominal voltage | 240 V/AC |
Max. power input (standby) | 0.1 W |
Number of motors | 3 PCS |
Stroke speed | 30 mm/s |
Stroke speed 2 | 40 mm/s |
Stroke speed 3 | 60 mm/s |
Max. sound-pressure-level | 45 dB |
Max. sound-pressure-level 2 | 48 dB |
Max. sound-pressure-level 3 | 55 dB |
Version column | Form A |
Dimension of column | Outer column 60 x 90 mm, Middle column 53 x 83 mm, Inner column 46 x 76 mm |
Table leg version | Form T |
Colour | Traffic white RAL 9016 |
Gloss level | Glossy |
Operation | 3-fold memory |
Material | Steel/aluminium/plastic |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
