5-pack of bamboo socks
Pack of 5 bamboo socks
SOCKS BAMBOO BLACK 47-49
Art.-no. M451293008
EAN 4255786471698
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent fit
- Very comfortable
- Easy-care material
- Antibacterial
Datasheets(X)
Colour | Black |
Size | 47-49 |
Material | 80% bamboo, 17% polyamide, 3% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 5 Pair |