5-in-1 high-visibility protective parka
Hi-vis jacket double parka class 3
WARNSCHUTZ-DOPPELPARKA ORANGE GR.XL
Art.-no. M009048003
EAN 4250634448723
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, windproof and waterproof, 2-way zip fastening
- 2 hidden pockets with hook and loop fastening, inside pocket with zip fastening
- Removable quilted jacket with detachable sleeves, high collar
- Bonded seams, circumferential reflective strips on body/sleeves (also inner jacket)
- EN ISO 20471 Class 3.2, EN 343 Class 3.3
Scotchlite® is a registered trademark of the 3M Company in the USA
Datasheets(X)
Colour | Orange, Navy blue |
Size | XL |
Material | 100% polyester, polyurethane-coated |
Standards | ISO 20471, EN 343 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |