5/16-inch socket wrench insert hexagon, with magnet
Hexagon socket wrench C 8.0 (5/16 inch) magnet
IMPSKTWRNCH-MAGN-5/16IN-WS12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 5/16-inch machine chuck, C 8.0
- Material: Chromium-vanadium steel
Datasheets(X)
For e.g. ASSY 4 combi
Width across flats | 12 mm |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Length (L) | 50 mm |
Socket wrench depth to magnet (l) | 5.5 mm |
Socket wrench external diameter (D) | 20 mm |