4KS profile double cylinder for keyed-alike original systems
Double cylinder 4KS keyed alike
DBCYL-4KS-KA-1STSYS-EDF-(NI)-31X31MM
Art.-no. 0687057102
EAN 4099618284540
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In contrast to other locking systems, the locking elements in 4KS cylinders slide along the curve cuts on the key
- A total of 12 unsprung, solid locking pins are moved into specific positions via positive control of the 6 key curves and queried via 2 mechanical bars
- The key's overlapping curve cut makes it virtually tamper-proof
- The integrated drill protection in each cylinder provides additional protection
- Vertical key duct
- 3 strong 4KS nickel-silver keys are supplied with each cylinder
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
All article numbers included in an order from the 4KS system are delivered with identical locking. Each new order comes with a new keyed-alike lock.
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the fitting centre.
Delivery time is approx. 10-15 working days; if the order includes cylinders that are 61 mm or longer on the cylinder side, this is extended to 20 working days.
Additional keys for the original system can be ordered using art. no. 0687093211.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Design | Springless technology |
Construction type | Modular |
With anti-drilling device | Yes |
Locking lug | Not adjustable |
External length x internal length (A/B) | 31 x 31 mm |
Length (C) | 62 mm |
Emergency and danger function (lockable on both sides) | No |
Tumbler level | 5 |
Tumbler active | 12 |
Tumbler passive | 2 |
Comfort | 10 |
Cylinder security | 8 |
Key security | 8 |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Surface of the key | Plain |
Number of keys | 3 PCS |
Fire protection certified | Yes |
Standards | EN 1303:2015, EN 1627, DIN 18252 |
Patent protection up to and including calendar year | 2037 |
| Classification key in accordance with EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 6 | D |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
