4AA SUREFOOT Z0 LED torch
LED pocket torch 4AA SURE FOOT Z0
TRCH-Z0-LED-4XAA-EX/PROTECTED-SUREFOOT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48451.jpg)
Register now and access more than 125,000 products
- Robust design for the toughest of conditions
- Offers maximum safety and reliability
- Two light beams (forwards and downwards) for increased safety, no loss of battery operating time when used simultaneously
- ATEX category 1/CENELEC classification Zones 0, 1, 2, 20, 21, 22
Explosive atmosphere is constantly or frequently present (for more than 1,000 hours per year)
- Front switch
- Pressure equalisation valve
When used in hazardous areas (Zones 0, 1, 2, 20, 21, 22), ensure that batteries with art. no. 0827 870 325 are used!
Batteries not included in the scope of delivery.
II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da
Datasheets(X)
Luminous flux | 170 lm |
Adjustable focus | No |
Lighting range | 106 m |
IP protection class | IP 67 |
Battery designation | Mignon AA; LR6; AM3 |
Number of rechargeable batteries/batteries | 4 PCS |
Material of housing | Plastic |
Length x width x height | 154 x 36 x 41 mm |
Material | ABS/PC |
Colour of light | White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!