Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

4AA RFL Z0 LED torch

LED torch 4AA RFL Z0
TRCH-Z0-LED-4XAA-EX/PROTECTED-RFL

Art.-no. 0827870326
EAN 4056807773575
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
Meets ATEX requirements (2014/34/EU)
  • Robust design for the toughest of conditions

  • Offers maximum safety and reliability

  • Patented lens systems focuses 80 % of the total lumens in the centre beam

  • ATEX category 1/CENELEC classification Zones 0, 1, 2, 20, 21, 22

Explosive atmosphere is constantly or frequently present (for more than 1,000 hours per year)


  • Rear switch

  • High-performance optics

  • Pressure equalisation valve
Notice

When used in hazardous areas (Zones 0, 1, 2, 20, 21, 22), ensure that batteries with art. no. 0827 870 325 are used!


Batteries not included in the scope of delivery.

II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

225 lm

Adjustable focus

No

Lighting range

121 m

IP protection class

IP 67

Battery designation

Mignon AA; LR6; AM3

Number of rechargeable batteries/batteries

4 PCS

Material of housing

Plastic

Length x width x height

158 x 36 x 41 mm

Material

ABS/PC

Colour of light

White

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Battery Mignon/AA/LR6 alkaline battery

BTRY-ALKALI-MIGNON-1,5V

x 4 pcs
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
Belt bag For LED torches with explosion protection

BLBG-(F.TRCH-0827870322/323/324)

7 cm wide belt loop with press stud and hook-and-loop fastener
x 1 pcs
Universal helmet mount For LED torches with explosion protection

HELMMNT-(F.TRCH-0827870322/323/324)-UNI

Suitable for: 4AA RFL Z0, 4AA SUREFOOT Z0 and 4AA ELED ZOOM Z0 torches