45° tubular angle cable lug Commercially available (similar to DIN) without UL approval
Tubular angle cable lug 45° without UL approval
TUBANGLCBLLUG-45DGR-M6-6SMM
Art.-no. 0967200101
EAN 4038898107651
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For multi-strand round conductors e.g. according to DIN EN 60228 Class 2
- For round-pressed sector-shaped cables
The fitter must check the inserted cable (using a pull-out test, if required).
Datasheets(X)
Wire cross section | 6 mm² |
Flange hole | M6 |
Wire diameter (d1) | 3.5 mm |
Diameter of hole (d2) | 6.4 mm |
Sleeve length (a) | 9 mm |
Width (b) | 12 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |