45° connection piece for hard-to-reach lubrication and manifold points
Connection piece 45 degree
FITT-CLS-ANGLPIECE-45D-M10X1KEG-M10X1
Art.-no. 0884600103
EAN 4038898873235
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
Datasheets(X)
For connection of a line to a lubrication or divider manifold point if an insertable or cutting-ring fitting cannot be screwed in directly.
![]() | |
Connection thread (d2) | M10 x 1 |
Outlet thread (d) | M10 x 1 tapered |
Width across flats (SW) | 13 mm |
Length (L) | 23 mm |
Material | Steel |
Surface | Zinc plated |
