45° bar console
Bar console, 45 degree
BARCNSL-KCH-A2-MATT-45D-D45X180
Art.-no. 0684900313
EAN 4038898457879
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Support element
- Stylish and solid
- High-quality surfaces, easy to clean
Space-saving
More space for working and for storage
45° inclination, height 180 mm, diameter 45 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface | Plain |
Gloss level | Matt |
Height | 180 mm |
Diameter | 45 mm |
Load capacity per pair | 40 kg |
Max. console spacing | 900 mm |
Mounting plate diameter | 90 mm |
Angle | 45 Degree |
