4-post lifting platform electrohydraulic SM55-LT51
4-post lifting platform electrohydraulic SM55-LT51
LFT-4POST-5.5T-SM55-LT51
Art.-no. 9501023166
EAN 4068362206801
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Drive for lifting platform | Electro-hydraulic |
Number of control units | 1 PCS |
Compensation equipment | Mechanical |
Construction height | 2293 mm |
Passing width | 2986 mm |
Type of vehicle | Passenger car |
Lift height | 1990 mm |
Nominal voltage | 400 V |
Load capacity | 5500 kg |
Base frame | No |
Lower rotating height | 202 mm |
Over-ground | Yes |