4-legged workshop stool
Four-legged stool
STL-WRKSHP-FOURLEGGED-H500MM
Art.-no. 0957500001
EAN 4046777406146
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shaped sheet steel
- Riveted legs and crossbars
- Round beech seat
Datasheets(X)
Type description | HF4 |
Height | 500 mm |
Surface | Powder-coated |
Colour | Black grey RAL 7021 |
Material of seating | Beech |
Material of frame | Steel plate |
Seat diameter | 350 mm |