4-in-1 vehicle interior protection set 4 pieces
Vehicle interior protection set, 4in1, 4 pieces
INPROT-VEH-SET-PE-COMBI-4IN1-100PCS
Art.-no. 0899500045
EAN 4056807641980
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to use
- All protectors are in the folded floor mat.
- Easy removal of the protector through the practical opening in the packaging.
Universal
Fits most car interiors
Seat protector
Optimal material thickness for high tear resistance and material stretching
Floor mat
- Absorbent paper and coated underside prevent the mat soaking through.
- Protection against oil, dirt and water
Steering wheel, gear lever
Particularly good fit thanks to sewn-in elastic
Datasheets(X)
Number of tear-off units/set | 100 PCS |
Number of pieces in assortment/set | 400 PCS |
| Protective element | Length in mm | Width in mm | Thickness in mm |
| Seat protector | 1300 | 800 | 13 |
| Floor mat | 500 | 405 | 0,5 |
| Steering wheel cover | 1200 | 160 | 20 |
| Gear lever protector | 140 | 140 | 12 |