4/4 mm connector, straight
4/4 mm connector for measuring lead
CON-F.MSRELD-1KV-CATIII
Art.-no. 0715531007
EAN 4052703561469
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Measurement voltage 1000V CAT III 20 A
Datasheets(X)
Connecting socket diameter | 4 mm |
Max. nominal current | 20 A |
Max. nominal voltage | 1000 V/AC/DC |
Overvoltage protection category | CAT III/1000 V |