3in1 crank puller
Crank puller 3in1
CRNK-BTMBRKTTL-PULR-OCTALINK/ISIS-15/8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For removing the crank from the bottom bracket
Compatibility
The tool can be used for removing the crank from ISIS, Octalink and square taper spindles
No loose parts - the tool has a special rotating attachment that cannot be removed, so there is no risk of losing it
Use either with an 8 mm hexagon socket or a 15 mm wrench
Datasheets(X)
Length | 81 mm |
Material | Hardened steel |
Surface | Phosphated |
Drive | 8 mm |
Drive 2 | 15 mm |
Drive type | Hexagon socket |
Drive type 2 | Outer hexagon |
Product weight (per item) | 107 g |