3S ultra-soft fixed machinery castor classic 3-spoke fixed castor
Fixed machinery castor ultra-soft 3S
FIXMACSTR-3S-DESIGN-SOFT-D75-70KG
Art.-no. 0683568752
EAN 4061975638281
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing and screw-on plate are zinc-plated and made of solid industrial steel
- Spoked wheel made of high-quality plastic with ultra-soft tread made of thermoplastic elastomer
- The spherical runner and shock-absorbing effect of the three spokes ensure safe and reliable directional stability
- The ultra-soft tread ensures optimum manoeuvrability on all hard and delicate floors
Datasheets(X)
Home, design, office, workshop, industry
![]() | |
Roll diameter (D) | 75 mm |
Load capacity | 70 kg |
Height (H) | 100 mm |
Roll width (L) | 23 mm |
Plate size (A x B) | 50 x 50 mm |
Bolt hole depth (R) | 25 mm |
Hole distance (a) | 36 mm |
Hole distance 2 (b) | 36 mm |
Width (B) | 23 mm |
Elongated hole width (c) | 6 mm |
Tread version | Extra soft |
Diameter of hole | 6 mm |
