3M™ soft aluminium adhesive tape 425
3M aluminium sealing tape 425
SEALTPE-ALU-425-3M-SIV-50MMX55M
Art.-no. 5M4255055
EAN 4056807276793
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For sealing flat roof elements, lining of heat and light reflectors for the heat conducting fastening of pipes, heating coils etc., as a moisture barrier and for covering purposes in electroplating.
- Outstanding sealing properties due to good shielding from moisture (water vapour diffusion)
- Combination of robust aluminium and durable adhesive enables problem-free long-term use
- Established in car manufacturing and aircraft construction
- Suitable as a moisture barrier (e. g. white goods)
- High resistance to ageing and weathering
Product information
Datasheets(X)
Application area
- For shielding from heat radiation
- Fastening of cooling coils on refrigerators
- Covering during anodising of aluminium
- Splicing of aluminium foils before tempering
Type of adhesive | Acrylate |
Colour | Silver |
Width | 50 mm |
Length | 55 m |
Overall thickness | 0.120 mm |
Min./max. temperature resistance | -55 to 150 °C |