3M™ soft PVC adhesive tape 471
Masking tape PVC 471 3M
MASKTPE-REND-3M-471F-PVC-BLUE-12X33M
Art.-no. 5M471122
EAN 4052713957511
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly flexible and expandable
- Good adaptability
- Resistant to numerous solvents
- Good abrasion resistance
- Ideal for use with water-based and solvent-containing paint systems
- Sharp paint edges
- Good adhesive strength even on painted surfaces, glass and rubber
Datasheets(X)
Multi-colour paintwork or design paintwork in vehicle repairs, especially for masking plastic parts.
For covering and sealing all surfaces and containers, including round and irregular shapes, for interior decoration, as hazard marking, floor marking and for protection.
Backing material | PVC film |
Adhesive base | Rubber resin adhesive |
Width | 12 mm |
Length | 33 m |
Colour | Blue |
Thickness of adhesive tape | 0.13 mm |
Elongation at break | 170 % |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |