3M™ VHB™ high-performance adhesive tape 5952
3M double-sided fastening tape 5952
FSTNGTPE-DP-5952F-3M-BLCK-19MMX11M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy adhesion as well as strong and lasting durability
- Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces
- Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly
- Very high adaptability (excellent strain relaxation, levels slight surface roughness)
- Very good resistance to weathering, UV and solvents
- Vibration-dampening
- Excellent sealing function
- Strain-free adhesion of different materials, absorbs forces
- Enables the use of thinner, lighter and differing materials
- Virtually invisible fastening ensures smooth surfaces
- Suitable for indoors and outdoors
Datasheets(X)
Ideal for many low-energy surfaces, powder-coated surfaces, plastics (no soft PVC) or glass. The use of primers can be omitted in many applications.
Container | Blister packaging |
Number of rolls | 1 PCS |
Adhesive base | Acrylate |
Colour | Black |
Thickness | 1.100 mm |
Min./max. processing temperature | 18 to 30 °C |
Max. short-term temperature resistance | 150 °C |
Ultraviolet resistance | Good |
Adhesive force at 25 mm | 97.5 N |