Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

3M™ VHB™ high-performance adhesive tape 5952

3M double-sided fastening tape 5952
FSTNGTPE-DP-5952F-3M-BLCK-19MMX11M

Art.-no. 5M59521911
EAN 4056807276779
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
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
  • Quick and easy adhesion as well as strong and lasting durability

  • Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces

  • Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly

  • Very high adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Strain-free adhesion of different materials, absorbs forces

  • Enables the use of thinner, lighter and differing materials

  • Virtually invisible fastening ensures smooth surfaces

  • Suitable for indoors and outdoors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for many low-energy surfaces, powder-coated surfaces, plastics (no soft PVC) or glass. The use of primers can be omitted in many applications.

Adhesive base

Acrylate

Colour

Black

Roll width

19 mm

Length of roll

11 m

Thickness

1.100 mm

Min./max. processing temperature

18 to 30 °C

Ultraviolet resistance

Good

Adhesive force at 25 mm

97.5 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information